Motion
66261136665

NORTON ABRASIVES
66261136665

Metalite Coated Sanding Disc - 15 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
Mi Item #04152703
MFR #66261136665
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136665

Metalite Coated Sanding Disc - 15 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
Mi Item #04152703
MFR #66261136665

Mfr description
66261136665 R228 40-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    15 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    40
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)