Motion
66261136714

NORTON ABRASIVES
66261136714

Metalite Coated Sanding Disc - 15 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
Mi Item #04152704
MFR #66261136714
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136714

Metalite Coated Sanding Disc - 15 in Disc Diameter, Aluminum Oxide Abrasive Material, 50 Grit
Mi Item #04152704
MFR #66261136714

Mfr description
66261136714 R228 50-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.62/each

Specifications

Dimensions

  • Disc Diameter  
    15 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grit Number
    50
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)