Motion
66261136700

NORTON ABRASIVES
66261136700

Metalite Coated Sanding Disc - 16 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #04152707
MFR #66261136700
List Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136700

Metalite Coated Sanding Disc - 16 in Disc Diameter, Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #04152707
MFR #66261136700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.54/each for your price

Overview

Mfr description
66261136700 R228 36-X

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    66261136700
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought