Motion
66261136684

NORTON ABRASIVES
66261136684

Metalite Coated Sanding Disc - 16 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #04152709
MFR #66261136684
Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136684

Metalite Coated Sanding Disc - 16 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #04152709
MFR #66261136684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.88/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coarse grit sanding, Sanding, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261136684
  • Material Application
    Aluminum, Brass, Bronze, Hard Carbon Steels, Hard Woods, Soft Carbon Steels, Soft Woods
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25
  • UPC_NO
    66261136684

Overview

Mfr description
66261136684 R228 50-X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought