Motion
66261138334

NORTON ABRASIVES
66261138334

Norzon Coated Sanding Disc - 16 in Disc Diameter, Zirconia Alumina Abrasive Material, 60 Grit
MI ITEM #04152710
MFR #66261138334
List Price$42.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138334

Norzon Coated Sanding Disc - 16 in Disc Diameter, Zirconia Alumina Abrasive Material, 60 Grit
MI ITEM #04152710
MFR #66261138334

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.17/each for your price

Overview

Mfr description
66261138334 R821 60-Y

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • UPC_NO
    66261138334
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought