Motion
66261136723

NORTON ABRASIVES
66261136723

Metalite Coated Sanding Disc - 18 in Disc Diameter, Aluminum Oxide Abrasive Material, 80 Grit
MI ITEM #04152715
MFR #66261136723
List Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136723

Metalite Coated Sanding Disc - 18 in Disc Diameter, Aluminum Oxide Abrasive Material, 80 Grit
MI ITEM #04152715
MFR #66261136723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.31/each for your price

Overview

Mfr description
66261136723 R228 80-X

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought