Motion
66261136709

NORTON ABRASIVES
66261136709

Metalite Coated Sanding Disc - 20 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #04152719
MFR #66261136709
Your Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136709

Metalite Coated Sanding Disc - 20 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #04152719
MFR #66261136709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.43/each(List $39.01)

Overview

Mfr description
66261136709 R228 40-X

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    66261136709
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought