Overview
Mfr description
63642503656 NORKUT DISC 24 GRIT
Specifications
- Disc Diameter
- Grit Number24
- Abrasive TypeCoated
- Abrasive MaterialZirconia Alumina
- Number Of Vacuum Holes0
- UPC_NO63642503656
- Mounting TypeLocking
- Package Quantity20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data