Overview
Mfr description
63642503658 NORKUT DISC 50 GRIT
Specifications
- Disc Diameter
- Grit Number50
- Abrasive TypeCoated
- Abrasive MaterialZirconia Alumina
- Number Of Vacuum Holes0
- UPC_NO63642503658
- Mounting TypeLocking
- Package Quantity20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data