Motion
66261144926

NORTON ABRASIVES
66261144926

No-Fil Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, P100 Grit
Mi Item #04152743
MFR #66261144926
Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261144926

No-Fil Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, P100 Grit
Mi Item #04152743
MFR #66261144926

Mfr description
66261144926 A275 P100-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.04/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P100
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • UPC_NO
    66261144926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)