Motion
66261131521

NORTON ABRASIVES
66261131521

No-Fil Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, P500 Grit
Mi Item #04152748
MFR #66261131521
Price$59.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131521

No-Fil Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, P500 Grit
Mi Item #04152748
MFR #66261131521

Mfr description
66261131521 A275 P500-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.82/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P500
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • UPC_NO
    66261131521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)