Motion
66261147434

NORTON ABRASIVES
66261147434

No-Fil Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, P1500 Grit
MI ITEM #04152751
MFR #66261147434
List Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261147434

No-Fil Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, P1500 Grit
MI ITEM #04152751
MFR #66261147434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.27/each for your price

Overview

Mfr description
66261147434 A275 P1500-B

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1500
  • Grade
    Ultra Fine
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    1
  • UPC_NO
    66261147434
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought