Motion
66261127425

NORTON ABRASIVES
66261127425

Adalox Sanding Disc Roll - P320 Grit, Heat Treated Aluminum Oxide Abrasive Material, 3 in Disc Diameter, Extra Fine Grade
MI ITEM #04152752
MFR #66261127425
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261127425

Adalox Sanding Disc Roll - P320 Grit, Heat Treated Aluminum Oxide Abrasive Material, 3 in Disc Diameter, Extra Fine Grade
MI ITEM #04152752
MFR #66261127425

Mfr description
66261127425 A270 P320-B
  • Premium P-graded, heat-treated aluminum oxide abrasive for fast, aggressive cutting action, consistent finish
  • High-strength B-wt. latex backing for superior strength and tear resistance, flexible, eliminates delamination to back-up pad, can be used wet
  • Non-stearated (no anti-loading agents) for non-contaminating; often required for prime auto and aerospace paint applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Extra Fine
  • Grit Number
    P320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)