Motion
66261128791

NORTON ABRASIVES
66261128791

Adalox Sanding Disc Roll - P800 Grit, Aluminum Oxide Abrasive Material, 3 in Disc Diameter, Ultra Fine Grade
MI ITEM #04152755
MFR #66261128791
List Price$103.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261128791

Adalox Sanding Disc Roll - P800 Grit, Aluminum Oxide Abrasive Material, 3 in Disc Diameter, Ultra Fine Grade
MI ITEM #04152755
MFR #66261128791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.45/each for your price

Overview

Mfr description
66261128791 A270 P800-B
  • Premium P-graded, heat-treated aluminum oxide abrasive for fast, aggressive cutting action, consistent finish
  • High-strength B-wt. latex backing for superior strength and tear resistance, flexible, eliminates delamination to back-up pad, can be used wet
  • Non-stearated (no anti-loading agents) for non-contaminating; often required for prime auto and aerospace paint applications
  • Hook and loop back for easy disc mounting and changing; vacuum holes for maximum dust extraction
  • Use 800 grit and finer for ultra fine finishing

Specifications

  • Grit Number
    P800
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Ultra Fine
  • UPC_NO
    66261128791
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought