Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261124919

Norzon Coated Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #04152757
MFR #66261124919

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66261124919 H875 40-E

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Paper
  • Backing Weight
    E
  • Number Of Vacuum Holes
    5
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought