Specifications
Dimensions
- Backing WeightF
- Disc Diameter5 in
Details
- Abrasive MaterialCeramic Alumina
- Abrasive TypeCoated
- Backing MaterialPaper
- GradeMedium
- Grit Number80
- Mounting TypeHook & Loop
- Number Of Vacuum Holes0
- Package Quantity1
- UPC_NO66261149865
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)