Motion
66261131583

NORTON ABRASIVES
66261131583

No-Fil Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
Mi Item #04152765
MFR #66261131583
Price$1.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131583

No-Fil Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
Mi Item #04152765
MFR #66261131583

Mfr description
66261131583 A275 P80-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.11/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Sanding, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Grit Number
    P80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261131583
  • Material Application
    Aluminum, Composites, Fiberglass, Hard Woods, Soft Woods
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • Package Quantity
    1
  • UPC_NO
    66261131583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)