Motion
66261125444

NORTON ABRASIVES
66261125444

Norzon Coated Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 80 Grit, Blue Color
Mi Item #04152767
MFR #66261125444
Price$74.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261125444

Norzon Coated Sanding Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 80 Grit, Blue Color
Mi Item #04152767
MFR #66261125444

Mfr description
66261125444 H875 80-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.51/each

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Sanding, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261125444
  • Material Application
    Aluminum, body filler, fiberglass, soft material and wood
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • Package Quantity
    1
  • UPC_NO
    66261125444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)