Motion
66261130235

NORTON ABRASIVES
66261130235

Dryice Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #04152769
MFR #66261130235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261130235

Dryice Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #04152769
MFR #66261130235

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261130235 A290 P80-C

Specifications

  • Disc Diameter
  • Grit Number
    P80
  • Grade
    Medium
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number Of Vacuum Holes
    5
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text