Motion
66261131582

NORTON ABRASIVES
66261131582

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P100 Grit
MI ITEM #04152774
MFR #66261131582
List Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131582

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P100 Grit
MI ITEM #04152774
MFR #66261131582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.21/each for your price

Overview

Mfr description
66261131582 A275 P100-B

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Grade
    Medium
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    5
  • Package Quantity
    1
  • UPC_NO
    66261131582
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought