Overview
Mfr description
66261149906 A290 P100-C
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit NumberP100
- GradeMedium
- Backing MaterialPaper
- Includes Vacuum HolesVacuum Holes Not Included
- Package Quantity1
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data