Motion
66261140518

NORTON ABRASIVES
66261140518

Dryice Coated Finishing Disc - 5 in Disc Dia, Ceramic Alumina, P180 Grit
MI ITEM #04152790
MFR #66261140518
List Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261140518

Dryice Coated Finishing Disc - 5 in Disc Dia, Ceramic Alumina, P180 Grit
MI ITEM #04152790
MFR #66261140518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.64/each for your price

Overview

Mfr description
66261140518 A975 P180-B

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P180
  • Grade
    Medium
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    1
  • UPC_NO
    66261140518
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought