Motion
66261131576

NORTON ABRASIVES
66261131576

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P280 Grit
MI ITEM #04152804
MFR #66261131576
List Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131576

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P280 Grit
MI ITEM #04152804
MFR #66261131576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.34/each for your price

Overview

Mfr description
66261131576 A275 P280-B

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P280
  • Grade
    Fine
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    5
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text