Motion
66261131573

NORTON ABRASIVES
66261131573

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P400 Grit
Mi Item #04152816
MFR #66261131573
Price$128.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131573

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P400 Grit
Mi Item #04152816
MFR #66261131573

Mfr description
66261131573 A275 P400-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.68/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grade
    Fine
  • Grit Number
    P400
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • Package Quantity
    1
  • UPC_NO
    66261131573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)