Motion
66261131533

NORTON ABRASIVES
66261131533

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P1500 Grit
Mi Item #04152824
MFR #66261131533
Price$169.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131533

No-Fil Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P1500 Grit
Mi Item #04152824
MFR #66261131533

Mfr description
66261131533 A275 P1500-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.08/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grade
    Ultra Fine
  • Grit Number
    P1500
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • UPC_NO
    66261131533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)