Motion
66261123574

NORTON ABRASIVES
66261123574

Norzon Coated Sanding Disc - 6 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #04152843
MFR #66261123574
List Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261123574

Norzon Coated Sanding Disc - 6 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #04152843
MFR #66261123574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.51/each for your price

Overview

Mfr description
66261123574 H875 40-E

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Paper
  • Backing Weight
    E
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261123574
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought