Motion
66261123580

NORTON ABRASIVES
66261123580

Norzon Coated Sanding Disc - 6 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 40 Grit, Blue Color
MI ITEM #04152844
MFR #66261123580
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261123580

Norzon Coated Sanding Disc - 6 in Disc Diameter, Zirconia Alumina Abrasive Material, Paper Backing Material, 40 Grit, Blue Color
MI ITEM #04152844
MFR #66261123580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.44/each

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Body Filling, Sanding, Stock Removal, Stripping
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Blue
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66261123580
  • Material Application
    300 Series Stainless, Aluminum, Brass, Bronze, Composites, Fiberglass, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods, Super Alloys, Titanium
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number Of Vacuum Holes
    6
  • Package Quantity
    1
  • UPC_NO
    66261123580

Overview

Mfr description
66261123580 H875 40-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought