Motion
66261140527

NORTON ABRASIVES
66261140527

Dryice Coated Sanding Disc - 6 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #04152849
MFR #66261140527
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261140527

Dryice Coated Sanding Disc - 6 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #04152849
MFR #66261140527

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
66261140527 A975 P80-C

Specifications

  • Disc Diameter
  • Grit Number
    P80
  • Grade
    Medium
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number Of Vacuum Holes
    6
  • UPC_NO
    66261140527
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought