Overview
Mfr description
66261123602 H875 80-E
- Patented zirconia alumina abrasive provides 2X-3X life over aluminum oxide products
- Strong E-wt. paper, synthetically-coated for excellent durability and chip resistance
- Non-stearated (no anti-loading agents) for non-contaminating; often required for prime auto and aerospace paint applications
- Non-PSA discs are available when there is a need to adhere disc with disc cement
- Use 80-220 grit for intermediate sanding
Specifications
- Grit Number80
- Abrasive MaterialZirconia Alumina
- Disc Diameter
- Backing WeightE
- Backing MaterialPaper
- GradeCoarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data