Motion
07660705488

NORTON ABRASIVES
07660705488

Dryice Coated Finishing Disc - 6 in Disc Dia, Ceramic Alumina, P100 Grit
MI ITEM #04152858
MFR #07660705488
List Price$103.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660705488

Dryice Coated Finishing Disc - 6 in Disc Dia, Ceramic Alumina, P100 Grit
MI ITEM #04152858
MFR #07660705488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.43/each for your price

Overview

Mfr description
07660705488 A975 P100-C

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P100
  • Grade
    Medium
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    9
  • Package Quantity
    4
  • UPC_NO
    07660705488
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text