Overview
Mfr description
66261140531 A975 P100-C
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit NumberP100
- GradeMedium
- Backing MaterialPaper
- Includes Vacuum HolesVacuum Holes Not Included
- Package Quantity1
- UPC_NO66261140531
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data