Motion
07660705487

NORTON ABRASIVES
07660705487

Dryice Coated Finishing Disc - 6 in Disc Dia, Ceramic Alumina, P120 Grit
MI ITEM #04152864
MFR #07660705487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660705487

Dryice Coated Finishing Disc - 6 in Disc Dia, Ceramic Alumina, P120 Grit
MI ITEM #04152864
MFR #07660705487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07660705487 A975 P120-C

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    P120
  • Grade
    Medium
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    9
  • Package Quantity
    4
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text