Overview
Mfr description
66261140530 A975 P120-C
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit NumberP120
- GradeMedium
- Backing MaterialPaper
- Includes Vacuum HolesVacuum Holes Not Included
- Package Quantity1
- UPC_NO66261140530
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data