Motion
66261131597

NORTON ABRASIVES
66261131597

No-Fil Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, P150 Grit
MI ITEM #04152873
MFR #66261131597
List Price$173.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131597

No-Fil Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, P150 Grit
MI ITEM #04152873
MFR #66261131597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.95/each for your price

Overview

Mfr description
66261131597 A275 P150-B

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Grade
    Medium
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    6
  • Package Quantity
    1
  • UPC_NO
    66261131597
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text