Overview
Mfr description
66261149553 A975 P320-B
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialCeramic Alumina
- Grit NumberP320
- GradeFine
- Backing MaterialPaper
- Includes Vacuum HolesVacuum Holes Included
- Number Of Vacuum Holes6
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data