1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Finishing Discs
NORTON ABRASIVES 63642560568
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
63642560568
No-Fil Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, P320 Grit
MI ITEM #
04152918
MFR #
63642560568
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63642560568 A275 P320-B
Specifications
Abrasive Type
Coated
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit Number
P320
Grade
Fine
Backing Material
Paper
Mounting Type
Hook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data