Motion
66261149894

NORTON ABRASIVES
66261149894

Norton SG Coated Sanding Disc - 8 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, 60 Grit
MI ITEM #04152935
MFR #66261149894
List Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261149894

Norton SG Coated Sanding Disc - 8 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, 60 Grit
MI ITEM #04152935
MFR #66261149894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.26/each for your price

Overview

Mfr description
66261149894 H920 60-F

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Paper
  • Backing Weight
    F
  • Number Of Vacuum Holes
    0
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text