Motion
66261123605

NORTON ABRASIVES
66261123605

BlueFire Sanding Disc Roll - 80 Grit, Zirconia Alumina Abrasive Material, 8 in Disc Diameter, Coarse Grade
MI ITEM #04152937
MFR #66261123605
List Price$104.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261123605

BlueFire Sanding Disc Roll - 80 Grit, Zirconia Alumina Abrasive Material, 8 in Disc Diameter, Coarse Grade
MI ITEM #04152937
MFR #66261123605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.51/each for your price

Overview

Mfr description
66261123605 H875 80-E
  • Patented zirconia alumina abrasive provides 2X-3X life over aluminum oxide products
  • Strong E-wt. paper, synthetically-coated for excellent durability and chip resistance
  • Non-stearated (no anti-loading agents) for non-contaminating; often required for prime auto and aerospace paint applications
  • Non-PSA discs are available when there is a need to adhere disc with disc cement
  • Use 80-220 grit for intermediate sanding

Specifications

  • Grit Number
    80
  • Abrasive Material
    Zirconia Alumina
  • Disc Diameter
  • Backing Weight
    E
  • Backing Material
    Paper
  • Grade
    Coarse
  • UPC_NO
    66261123605
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text