Motion
66261149896

NORTON ABRASIVES
66261149896

Norton SG Coated Finishing Disc - 8 in Disc Dia, Ceramic Alumina, 100 Grit
MI ITEM #04152944
MFR #66261149896
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261149896

Norton SG Coated Finishing Disc - 8 in Disc Dia, Ceramic Alumina, 100 Grit
MI ITEM #04152944
MFR #66261149896

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261149896 H920 100-F

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    100
  • Grade
    Medium
  • Backing Material
    Paper
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text