Motion
66261136376

NORTON ABRASIVES
66261136376

Sanding Disc Roll - P80 Grit, Aluminum Oxide Abrasive Material, 3-1/2 in Disc Diameter, Medium Grade
Mi Item #04152947
MFR #66261136376
Price$82.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136376

Sanding Disc Roll - P80 Grit, Aluminum Oxide Abrasive Material, 3-1/2 in Disc Diameter, Medium Grade
Mi Item #04152947
MFR #66261136376

Mfr description
66261136376 A275 P80-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.47/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    3-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P80
  • Number Of Discs
    100
  • Package Quantity
    4
  • UPC_NO
    66261136376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)