Motion
66261136369

NORTON ABRASIVES
66261136369

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 3-1/2 in Disc Diameter, Fine Grade
MI ITEM #04152951
MFR #66261136369
List Price$72.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136369

Sanding Disc Roll - P320 Grit, Aluminum Oxide Abrasive Material, 3-1/2 in Disc Diameter, Fine Grade
MI ITEM #04152951
MFR #66261136369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.42/each for your price

Overview

Mfr description
66261136369 A275 P320-B

Specifications

  • Grit Number
    P320
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Fine
  • UPC_NO
    66261136369
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought