Motion
66261137310

NORTON ABRASIVES
66261137310

Sanding Disc Roll - 60 Grit, Zirconia Alumina Abrasive Material, 5 in Disc Diameter, Coarse Grade
MI ITEM #04152954
MFR #66261137310
List Price$275.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137310

Sanding Disc Roll - 60 Grit, Zirconia Alumina Abrasive Material, 5 in Disc Diameter, Coarse Grade
MI ITEM #04152954
MFR #66261137310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.50/each for your price

Overview

Mfr description
66261137310 H822 60-F

Specifications

  • Grit Number
    60
  • Abrasive Material
    Zirconia Alumina
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Grade
    Coarse
  • UPC_NO
    66261137310
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought