Overview
Mfr description
66261140502 A975 P80-C
Specifications
- Grit NumberP80
- Abrasive MaterialCeramic
- Disc Diameter
- Number Of Discs100
- Backing WeightC
- Backing MaterialPaper
- GradeMedium
- UPC_NO66261140502
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data