Motion
66261149872

NORTON ABRASIVES
66261149872

Sanding Disc Roll - 80 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152957
MFR #66261149872
Your Price$220.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261149872

Sanding Disc Roll - 80 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152957
MFR #66261149872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$220.41/each(List $255.33)

Overview

Mfr description
66261149872 H920 80-F

Specifications

  • Grit Number
    80
  • Abrasive Material
    Ceramic
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261149872
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought