Overview
Mfr description
66261124977 5 80E H875 PSA DISC ROLL
Specifications
- Grit Number80
- Abrasive MaterialZirconia Alumina
- Disc Diameter
- Number Of Discs100
- Backing WeightE
- Backing MaterialPaper
- GradeMedium
- UPC_NO66261124977
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data