Motion
66261140501

NORTON ABRASIVES
66261140501

Sanding Disc Roll - P100 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152962
MFR #66261140501
Your Price$105.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261140501

Sanding Disc Roll - P100 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152962
MFR #66261140501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.09/each(List $120.85)

Overview

Mfr description
66261140501 A975 P100-C

Specifications

  • Grit Number
    P100
  • Abrasive Material
    Ceramic
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261140501
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought