Overview
Mfr description
66261137308 H822 100-F
Specifications
- Grit Number100
- Abrasive MaterialZirconia Alumina
- Disc Diameter
- Number Of Discs100
- Backing WeightF
- Backing MaterialPaper
- GradeMedium
- UPC_NO66261137308
- Package Quantity4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data