Overview
Mfr description
66261125597 H875 100-E
Specifications
- Grit Number100
- Abrasive MaterialZirconia Alumina
- Disc Diameter
- Number Of Discs100
- Backing WeightE
- Backing MaterialPaper
- GradeMedium
- UPC_NO66261125597
- Package Quantity60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data