Motion
66261140500

NORTON ABRASIVES
66261140500

Sanding Disc Roll - P120 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152968
MFR #66261140500
List Price$120.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261140500

Sanding Disc Roll - P120 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152968
MFR #66261140500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.85/each for your price

Overview

Mfr description
66261140500 A975 P120-C

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Ceramic
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66261140500
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text