Motion
66261149870

NORTON ABRASIVES
66261149870

Sanding Disc Roll - 120 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152969
MFR #66261149870
Price$247.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261149870

Sanding Disc Roll - 120 Grit, Ceramic Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #04152969
MFR #66261149870

Mfr description
66261149870 H920 120-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.91/each

Specifications

Dimensions

  • Backing Weight
    F
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    120
  • Number Of Discs
    100
  • Package Quantity
    4
  • UPC_NO
    66261149870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)